Square D (Schneider Electric) XS618B1MAU20 Proximity Sensor 2-Wire 18mm Barrel Long Case with 1/2-20UNF Connector | Graybar Store
Square D (Schneider Electric) - Proximity Sensor 2-Wire 18mm Barrel Long Case with 1/2-20UNF Connector - XS618B1MAU20
+ / - Hover over image to Zoom
Other Views

    Proximity Sensor 2-Wire 18mm Barrel Long Case with 1/2-20UNF Connector

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XS618B1MAU20
    SKU: 22101495
    $129.58
    Checking Pricing
         
    Diameter (mm):18
    Additional Features:Sensing Distance 8 mm
    Contact Operation:1NO
    Connections:1/2-20UNF
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XS618B1MAU20
    • Connections 1/2-20UNF
    • Additional Features Sensing Distance 8 mm
    • Contact Operation 1NO
    • Diameter (mm) 18
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Proximity 18mm barrel 1NO long case sensor with 1/2-20UNF connector for sensing distance up to 8mm.
    • Tubular
    • 2-Wire AC or DC
    • General purpose
    • Increased range
    • Flush mountable
    • Long case model