Paxton-Access 373-110-US PROXIMITY P75 READER | Graybar Store
Paxton-Access - PROXIMITY P75 READER - 373-110-US
+ / - Hover over image to Zoom
Other Views

    PROXIMITY P75 READER

    Manufacturer: Paxton-Access
    Manufacturer #: 373-110-US
    SKU: 25407959
    $113.37
    Checking Pricing
         
    Additional Features:Use with Switch2 or Net2
    Dimensions:75 W x 16 D x 143 H mm
    Voltage (Volts):14
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Paxton-Access
    • Manufacturer # 373-110-US
    • Dimensions 75 W x 16 D x 143 H mm
    • Voltage (Volts) 14
    • Additional Features Use with Switch2 or Net2
    • Country of Origin GB - United Kingdom
    Product Overview:
    Proximity Reader, Dimensions: 75 W x 16 D x 143 H mm, Voltage (Volts): 14 V DC