Pentair Hoffman PTRA24T Protek Rack Angle, Steel, Single- Double-Hinged Cabinets, 12 RU | Graybar Store
Pentair Hoffman - Protek Rack Angle, Steel, Single- Double-Hinged Cabinets, 12 RU - PTRA24T
+ / - Hover over image to Zoom
Other Views

    Protek Rack Angle, Steel, Single- Double-Hinged Cabinets, 12 RU

    Manufacturer: Pentair Hoffman
    Manufacturer #: PTRA24T
    SKU: 25455738
    $161.64
    Checking Pricing
         
    Rack Units:12
    Length:23.12 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # PTRA24T
    • Type Protek Rack Angle
    • Rack Units 12
    • Brand Protek
    • Length 23.12 in.
    • Material Steel
    Product Overview:
    Protek™ Protek Rack Angle, Steel, Rack Units: 12