ITW Linx CAT6A-LAN Protects 4 pair CAT6A rated cable, 16v clamping, 110 in/out. | Graybar Store
ITW Linx - Protects 4 pair CAT6A rated cable, 16v clamping, 110 in/out. - CAT6A-LAN
+ / - Hover over image to Zoom
Other Views

    Protects 4 pair CAT6A rated cable, 16v clamping, 110 in/out.

    Manufacturer: ITW Linx
    Manufacturer #: CAT6A-LAN
    SKU: 25358847
    $122.22
    Checking Pricing
         
    Clamping Voltage:16V
    Input/Output:110/110
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer ITW Linx
    • Manufacturer # CAT6A-LAN
    • Clamping Voltage 16V
    • Input/Output 110/110
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Single-pair 66 block surge protector, UL primary and secondary listed with 350mA fuse for voice/fax/modem line (235V).