TII Technologies 505E12-27 Protector Pack | Graybar Store
TII Technologies - Protector Pack - 505E12-27
+ / - Hover over image to Zoom
Other Views

    Protector Pack

    Manufacturer: TII Technologies
    Manufacturer #: 505E12-27
    SKU: 22085125
    $206.25
    Checking Pricing
         
    Protection Type:Power Over Ethernet (PoE) Circuit
    Module:LVP27E
    Additional Features:Ultra-Low Capacitance Solid State Provides Protection for Frequencies up to 100 MHz for CAT 5E performance
    Dimensions:5 H x 2.45 W x 3.23 D in
    Brand or Series:505E
    No. of Pairs:12
    Voltage (Volts):27
    Depth:3.23 in
    Width (Inches):2.45
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer TII Technologies
    • Manufacturer # 505E12-27
    • Dimensions 5 H x 2.45 W x 3.23 D in
    • Voltage (Volts) 27
    • Additional Features Ultra-Low Capacitance Solid State Provides Protection for Frequencies up to 100 MHz for CAT 5E performance
    • Brand or Series 505E
    • Depth 3.23 in
    • Module LVP27E
    • No. of Pairs 12
    • Protection Type Power Over Ethernet (PoE) Circuit
    • Width (Inches) 2.45
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    505E Protector Pack, Dimensions: 5 H x 2.45 W x 3.23 D in, Protection Type: Power Over Ethernet (PoE) Circuit, Voltage (Volts): 27 V