TII Technologies 505E4-18 Protector Pack | Graybar Store
TII Technologies - Protector Pack - 505E4-18
+ / - Hover over image to Zoom
Other Views

    Protector Pack

    Manufacturer: TII Technologies
    Manufacturer #: 505E4-18
    SKU: 22085117
    $70.56
    Checking Pricing
         
    Protection Type:Power Over Ethernet (PoE) Circuit
    Module:LVP18
    Additional Features:Ultra-Low Capacitance Solid State Provides Protection for Frequencies up to 100 MHz for CAT 5E performance
    Dimensions:4.38 H in
    Brand or Series:505E
    No. of Pairs:4
    Voltage (Volts):18
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer TII Technologies
    • Manufacturer # 505E4-18
    • Dimensions 4.38 H in
    • Voltage (Volts) 18
    • Additional Features Ultra-Low Capacitance Solid State Provides Protection for Frequencies up to 100 MHz for CAT 5E performance
    • Brand or Series 505E
    • Module LVP18
    • No. of Pairs 4
    • Protection Type Power Over Ethernet (PoE) Circuit
    • Country of Origin MX - Mexico
    Product Overview:
    505E Protector Pack, Dimensions: 4.38 H in, Protection Type: Power Over Ethernet (PoE) Circuit, Voltage (Volts): 18 V