APC (Schneider Electric) AP7902 Protector Closure with Gromnet, Indoor/Outdoor | Graybar Store
APC (Schneider Electric) - Protector Closure with Gromnet, Indoor/Outdoor - AP7902
+ / - Hover over image to Zoom
Other Views

    Protector Closure with Gromnet, Indoor/Outdoor

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: AP7902
    SKU: 25011357
    $993.58
    Checking Pricing
         
    Amps:30 A
    No. of Outlets:16
    Plug Configuration:NEMA L5-30P
    Receptacle Configuration:NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # AP7902
    • Amps 30 A
    • No. of Outlets 16
    • Plug Configuration NEMA L5-30P
    • Receptacle Configuration NEMA 5-20R
    Product Overview:
    Rack PDU, Switched, 2U, 30A, 120V, (16)5-20