ITW Linx CAT6-75/POERJ45 Protector | Graybar Store
ITW Linx - Protector - CAT6-75/POERJ45
+ / - Hover over image to Zoom
Other Views

    Protector

    Manufacturer: ITW Linx
    Manufacturer #: CAT6-75/POERJ45
    SKU: 25702927
    $108.98
    Checking Pricing
         
    Protection Type:Single Line Surge
    Dimensions:4.25 H x 4.25 W x 1.5 D in
    Depth:1.5 in
    Brand or Series:SurgeGate
    Clamping Voltage:75V
    No. of Pairs:4
    Width (Inches):4.25
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer ITW Linx
    • Manufacturer # CAT6-75/POERJ45
    • Dimensions 4.25 H x 4.25 W x 1.5 D in
    • Brand or Series SurgeGate
    • Clamping Voltage 75V
    • Depth 1.5 in
    • No. of Pairs 4
    • Protection Type Single Line Surge
    • Width (Inches) 4.25
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SurgeGate™ Protector, Dimensions: 4.25 H x 4.25 W x 1.5 D in, Protection Type: Single Line Surge