Square D (Schneider Electric) ZB6YA001 Protective Shutter, Circular/Square Head | Graybar Store
Square D (Schneider Electric) - Protective Shutter, Circular/Square Head - ZB6YA001
+ / - Hover over image to Zoom
Other Views

    Protective Shutter, Circular/Square Head

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB6YA001
    SKU: 22054450
    $17.39
    Checking Pricing
         
    Color:Yellow
    Shape:Rectangular
    Use With:Harmony XB6 Pushbuttons
    No. of Holes:1
    Diameter:16 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB6YA001
    • Color Yellow
    • Shape Rectangular
    • No. of Holes 1
    • Use With Harmony XB6 Pushbuttons
    • Diameter 16 mm
    • Country of Origin ES - Spain
    Product Overview:
    Harmony™ XB6 Protective Cover, Yellow