Square D (Schneider Electric) NSYS3DC10825 Protective Plain Steel Door 1000 H x 800 W x 250 D mm | Graybar Store
Square D (Schneider Electric) - Protective Plain Steel Door 1000 H x 800 W x 250 D mm - NSYS3DC10825
+ / - Hover over image to Zoom
Other Views

    Protective Plain Steel Door 1000 H x 800 W x 250 D mm

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NSYS3DC10825
    SKU: 25405049
    $339.29
    Checking Pricing
         
    Height (mm):1000
    Width (mm):800
    Depth (mm):250
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NSYS3DC10825
    • Depth (mm) 250
    • Height (mm) 1000
    • Width (mm) 800
    • Country of Origin ES - Spain
    Product Overview:
    Plain steel door 1000 H x 800 W x 250 D mm for equipment protection in harsh environments.
    • Light grey
    • Plain door
    • Wall mount via mounting plate
    • UL 508A
    • RoHS Compliant