Phoenix Contact 3036026 Protective Conductor Double Level Terminal Block | Graybar Store
Phoenix Contact - Protective Conductor Double Level Terminal Block - 3036026
+ / - Hover over image to Zoom
Other Views

    Protective Conductor Double Level Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3036026
    SKU: 25079393
    $10.81
    Checking Pricing
         
    Additional Features:Corrosion-free terminal points; Green-yellow housing; Low contact resistance
    Voltage Rating:300 (CSA) V; 500 (IEC) V
    Color:Green/Yellow
    Packaging:50
    No. of Levels:2
    Length:67.5 mm
    Use With:Railway
    Width (mm):5.2 mm
    Amperage Rating:26 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3036026
    • Color Green/Yellow
    • Additional Features Corrosion-free terminal points; Green-yellow housing; Low contact resistance
    • Amperage Rating 26 A
    • Height 47.5 mm
    • IEC Rating IEC 60947-7-2
    • Length 67.5 mm
    • No. of Levels 2
    • Width (mm) 5.2 mm
    • Packaging 50
    • Use With Railway
    • Voltage Rating 300 (CSA) V; 500 (IEC) V
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Protective Conductor Double Level Terminal Block, Packaging: 50, Green/Yellow, Width (mm): 5.2 mm, Height: 47.5 mm, Amperage Rating: 26 A