Phoenix Contact 3044665 Protective Conductor Double Level Terminal Block | Graybar Store
Phoenix Contact - Protective Conductor Double Level Terminal Block - 3044665
+ / - Hover over image to Zoom
Other Views

    Protective Conductor Double Level Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3044665
    SKU: 25079144
    $6.70
    Checking Pricing
         
    Additional Features:All potential distribution tasks can be implemented quickly; As an option, the levels can be connected using the FBSPV UT
    Voltage Rating:500 V
    Color:Green/Yellow
    Packaging:50
    No. of Levels:2
    Length:69.9 mm
    Width (mm):5.2 mm
    Amperage Rating:28 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3044665
    • Color Green/Yellow
    • Additional Features All potential distribution tasks can be implemented quickly; As an option, the levels can be connected using the FBSPV UT
    • Amperage Rating 28 A
    • Height 65 (NS 35/7,5) mm
    • IEC Rating IEC 60947-7-2
    • Length 69.9 mm
    • No. of Levels 2
    • Width (mm) 5.2 mm
    • Packaging 50
    • Voltage Rating 500 V
    • Country of Origin DE - Germany
    Product Overview:
    Protective Conductor Double Level Terminal Block, Packaging: 50, Green/Yellow, Width (mm): 5.2 mm, Height: 65 (NS 35/7,5) mm, Amperage Rating: 28 A