Hubbell Premise Wiring HIC HI-Impact® Protective Cap | Graybar Store
Hubbell Premise Wiring - HI-Impact® Protective Cap - HIC
+ / - Hover over image to Zoom
Other Views

    HI-Impact® Protective Cap

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HIC
    SKU: 25059201
    $12.16
    Checking Pricing
         
    Material:Copper
    Additional Features:5g Operational Acceleration; 750 Minimum Mating Cycles; ANSI/TIA/EIA-568-B.2-1 (Cat 6 And 5e); Opening Provides a Path to
    Part Number:HIC
    Packaging:1 Each
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HIC
    • Part Number HIC
    • Type Protective Cap
    • Additional Features 5g Operational Acceleration; 750 Minimum Mating Cycles; ANSI/TIA/EIA-568-B.2-1 (Cat 6 And 5e); Opening Provides a Path to
    • Material Copper
    • Packaging 1 Each
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    HI-IMPACT™ Protective Cap, Copper