GE Lighting MPR175/VBU/PA/O Protected Multi-Vapor® Metal Halide Lamp, ED28, Mogul Screw Base | Graybar Store
GE Lighting - Protected Multi-Vapor® Metal Halide Lamp, ED28, Mogul Screw Base - MPR175/VBU/PA/O
+ / - Hover over image to Zoom
Other Views

    Protected Multi-Vapor® Metal Halide Lamp, ED28, Mogul Screw Base

    Manufacturer: GE Lighting
    Manufacturer #: MPR175/VBU/PA/O
    SKU: 25358917
    $63.55
    Checking Pricing
         
    Wattage:175 W
    Ballast Type:M137/M152 (ANSI)
    Packaging:6 per Case
    Rated Life (Hour):15000
    Color Temperature (Kelvin):3900
    CRI:65
    Alternate Manufacturer Part No.:61325
    Initial/Mean Lumens:11000 Lumens
    Initial Lumens:16000 Lumens
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MPR175/VBU/PA/O
    • Alternate Manufacturer Part No. 61325
    • Ballast Type M137/M152 (ANSI)
    • Base Type EX39
    • Brand Protected Multi-Vapor
    • Bulb Shape ED28
    • Color Temperature (Kelvin) 3900
    • CRI 65
    Product Overview:
    Protected Multi-Vapor® Metal Halide Lamp, Wattage: 175 W, Packaging: 6 per Case, Rated Life (Hour): 15000 hr, Base Type: EX39, Bulb Shape: ED28