GE Lighting MPR250/VBU/O Protected Multi-Vapor® Metal Halide Lamp, ED28, Mogul Screw Base, 250W, 4000K | Graybar Store
GE Lighting - Protected Multi-Vapor® Metal Halide Lamp, ED28, Mogul Screw Base, 250W, 4000K - MPR250/VBU/O
+ / - Hover over image to Zoom
Other Views

    Protected Multi-Vapor® Metal Halide Lamp, ED28, Mogul Screw Base, 250W, 4000K

    Manufacturer: GE Lighting
    Manufacturer #: MPR250/VBU/O
    SKU: 99891306
    $50.82
    Checking Pricing
         
    Wattage:250
    Ballast Type:M58
    Packaging:6 Per Case
    Rated Life (Hour):10000
    Color Temperature (Kelvin):4000
    CRI:65
    Alternate Manufacturer Part No.:49471
    Additional Features:Clear, Protected, UV Control
    Initial/Mean Lumens:21300/14200
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MPR250/VBU/O
    • Additional Features Clear, Protected, UV Control
    • Alternate Manufacturer Part No. 49471
    • Ballast Type M58
    • Base Type EX39
    • Brand Protected Multi-Vapor
    • Bulb Shape ED28
    • Color Temperature (Kelvin) 4000
    Product Overview:
    GE Protected Multi-Vapor® quartz metal halide 250W ED28 with 4000K color temperature and mogul screw base.