GE Lighting Protected Multi-Vapor® Metal Halide Lamp, ED28, Mogul Screw Base | Graybar Store
GE Lighting - Protected Multi-Vapor® Metal Halide Lamp, ED28, Mogul Screw Base
+ / - Hover over image to Zoom
Other Views

    Protected Multi-Vapor® Metal Halide Lamp, ED28, Mogul Screw Base

    Manufacturer: GE Lighting
         

    Protected Multi-Vapor® ED28 metal halide lamp has a EX39 mogul screw base and arc tube protective quartz jacket.

    • Manufacturer GE Lighting
    • Base Type EX39
    • Brand Protected Multi-Vapor
    • Bulb Shape ED28
    Select Filter Options Below ( 7 items found )
    Mfg Part #
    SKU
    Wattage
    Ballast Type
    Packaging
    Rated Life (Hour)
    Color Temperature (Kelvin)
    CRI
    Alternate Manufacturer Part No.
    Additional Features
    Initial/Mean Lumens
    Initial Lumens
    Price
    MPR250/C/VBU/O
    22102749
    250
    M58
    6 Per Case
    10000
    3800
    70
    11650
    Coated, Protected, UV Control
    19500/12900
    $
    68
    .01
    /
    EA
    22102749
    Wattage
    250
    Ballast Type
    M58
    Packaging
    6 Per Case
    Rated Life (Hour)
    10000
    Color Temperature (Kelvin)
    3800
    CRI
    70
    Alternate Manufacturer Part No.
    11650
    Additional Features
    Coated, Protected, UV Control
    Initial/Mean Lumens
    19500/12900
    Initial Lumens
    $
    68
    .01
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MPR175/C/VBU/O
    22102748
    175
    M57
    6 Per Case
    10000
    3800
    70
    11649
    Coated, Protected, UV Control
    14300/7700
    $
    65
    .65
    /
    EA
    22102748
    Wattage
    175
    Ballast Type
    M57
    Packaging
    6 Per Case
    Rated Life (Hour)
    10000
    Color Temperature (Kelvin)
    3800
    CRI
    70
    Alternate Manufacturer Part No.
    11649
    Additional Features
    Coated, Protected, UV Control
    Initial/Mean Lumens
    14300/7700
    Initial Lumens
    $
    65
    .65
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MPR250/VBU/O
    99891306
    250
    M58
    6 Per Case
    10000
    4000
    65
    49471
    Clear, Protected, UV Control
    21300/14200
    $
    50
    .82
    /
    EA
    99891306
    Wattage
    250
    Ballast Type
    M58
    Packaging
    6 Per Case
    Rated Life (Hour)
    10000
    Color Temperature (Kelvin)
    4000
    CRI
    65
    Alternate Manufacturer Part No.
    49471
    Additional Features
    Clear, Protected, UV Control
    Initial/Mean Lumens
    21300/14200
    Initial Lumens
    $
    50
    .82
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MPR175/VBU/O
    99891305
    175
    M57
    6 Per Case
    10000
    4000
    65
    49470
    Clear, Protected, UV Control
    15700/8400
    $
    65
    .70
    /
    EA
    99891305
    Wattage
    175
    Ballast Type
    M57
    Packaging
    6 Per Case
    Rated Life (Hour)
    10000
    Color Temperature (Kelvin)
    4000
    CRI
    65
    Alternate Manufacturer Part No.
    49470
    Additional Features
    Clear, Protected, UV Control
    Initial/Mean Lumens
    15700/8400
    Initial Lumens
    $
    65
    .70
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MPR250/VBU/PA/O
    25293694
    250
    M138
    6 Per Case
    15000
    3800
    75
    61326
    Clear, Protected, UV Control
    23000/16600
    $
    63
    .78
    /
    EA
    25293694
    Wattage
    250
    Ballast Type
    M138
    Packaging
    6 Per Case
    Rated Life (Hour)
    15000
    Color Temperature (Kelvin)
    3800
    CRI
    75
    Alternate Manufacturer Part No.
    61326
    Additional Features
    Clear, Protected, UV Control
    Initial/Mean Lumens
    23000/16600
    Initial Lumens
    $
    63
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MPR320/C/PA/ED28
    25002237
    320
    M132/M154
    12 Per Case
    20000
    3700
    70
    19609
    Coated, Protected, UV Control
    30600/22500
    $
    54
    .20
    /
    EA
    25002237
    Wattage
    320
    Ballast Type
    M132/M154
    Packaging
    12 Per Case
    Rated Life (Hour)
    20000
    Color Temperature (Kelvin)
    3700
    CRI
    70
    Alternate Manufacturer Part No.
    19609
    Additional Features
    Coated, Protected, UV Control
    Initial/Mean Lumens
    30600/22500
    Initial Lumens
    $
    54
    .20
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MPR175/VBU/PA/O
    25358917
    175 W
    M137/M152 (ANSI)
    6 per Case
    15000
    3900
    65
    61325
    11000 Lumens
    16000 Lumens
    $
    63
    .55
    /
    EA
    25358917
    Wattage
    175 W
    Ballast Type
    M137/M152 (ANSI)
    Packaging
    6 per Case
    Rated Life (Hour)
    15000
    Color Temperature (Kelvin)
    3900
    CRI
    65
    Alternate Manufacturer Part No.
    61325
    Additional Features
    Initial/Mean Lumens
    11000 Lumens
    Initial Lumens
    16000 Lumens
    $
    63
    .55
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22102749 SKU, 22102749 ANALYTICS...
    Packaging
    6 Per Case
    Rated Life (Hour)
    10000
    Color Temperature (Kelvin)
    3800
    CRI
    70
    Alternate Manufacturer Part No.
    11650
    Additional Features
    Coated, Protected, UV Control
    Initial/Mean Lumens
    19500/12900
    Initial Lumens
    Price
    $
    68
    .01
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22102748 SKU, 22102748 ANALYTICS...
    Packaging
    6 Per Case
    Rated Life (Hour)
    10000
    Color Temperature (Kelvin)
    3800
    CRI
    70
    Alternate Manufacturer Part No.
    11649
    Additional Features
    Coated, Protected, UV Control
    Initial/Mean Lumens
    14300/7700
    Initial Lumens
    Price
    $
    65
    .65
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99891306 SKU, 99891306 ANALYTICS...
    Packaging
    6 Per Case
    Rated Life (Hour)
    10000
    Color Temperature (Kelvin)
    4000
    CRI
    65
    Alternate Manufacturer Part No.
    49471
    Additional Features
    Clear, Protected, UV Control
    Initial/Mean Lumens
    21300/14200
    Initial Lumens
    Price
    $
    50
    .82
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99891305 SKU, 99891305 ANALYTICS...
    Packaging
    6 Per Case
    Rated Life (Hour)
    10000
    Color Temperature (Kelvin)
    4000
    CRI
    65
    Alternate Manufacturer Part No.
    49470
    Additional Features
    Clear, Protected, UV Control
    Initial/Mean Lumens
    15700/8400
    Initial Lumens
    Price
    $
    65
    .70
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25293694 SKU, 25293694 ANALYTICS...
    Packaging
    6 Per Case
    Rated Life (Hour)
    15000
    Color Temperature (Kelvin)
    3800
    CRI
    75
    Alternate Manufacturer Part No.
    61326
    Additional Features
    Clear, Protected, UV Control
    Initial/Mean Lumens
    23000/16600
    Initial Lumens
    Price
    $
    63
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25002237 SKU, 25002237 ANALYTICS...
    Packaging
    12 Per Case
    Rated Life (Hour)
    20000
    Color Temperature (Kelvin)
    3700
    CRI
    70
    Alternate Manufacturer Part No.
    19609
    Additional Features
    Coated, Protected, UV Control
    Initial/Mean Lumens
    30600/22500
    Initial Lumens
    Price
    $
    54
    .20
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25358917 SKU, 25358917 ANALYTICS...
    Packaging
    6 per Case
    Rated Life (Hour)
    15000
    Color Temperature (Kelvin)
    3900
    CRI
    65
    Alternate Manufacturer Part No.
    61325
    Additional Features
    Initial/Mean Lumens
    11000 Lumens
    Initial Lumens
    16000 Lumens
    Price
    $
    63
    .55
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available