McGill Manufacturing 2261 Protect-O-Sleeve Lamp Cover, Polycarbonate, Clear, Use with F48T12 Fluorescent Tubes | Graybar Store
McGill Manufacturing - Protect-O-Sleeve Lamp Cover, Polycarbonate, Clear, Use with F48T12 Fluorescent Tubes - 2261
+ / - Hover over image to Zoom
Other Views

    Protect-O-Sleeve Lamp Cover, Polycarbonate, Clear, Use with F48T12 Fluorescent Tubes

    Manufacturer: McGill Manufacturing
    Manufacturer #: 2261
    SKU: 88168219
    $5.13
    Checking Pricing
         
    For Use on Lamp Type:F48T12
    Color:Clear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer McGill Manufacturing
    • Manufacturer # 2261
    • Color Clear
    • Brand Protect-O-Sleeve
    • For Use on Lamp Type F48T12
    • Lamp Type Fluorescent Tubes
    • Materials Polycarbonate
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Clear lamp sleeve for use on F48T12 fluorescent tubes.
    Protect-O-Sleeves for Fluorescent Tubes:
    • Meets OSHA safety requirements
    • Accommodates lamps up to 800 milliamps
    • Insulates lamps up to 2.5 times at 20°F/-6°C
    • For use up to 100°F/38°C ambient temperature
    • Furnished with end caps that fit snugly between lamp and sleeve
    • High tensile, polycarbonate strength protects people, equipment and products
    • Available for applications requiring ultra-violet light filtering such as museums, department stores and art galleries, where fluorescent lighting can deteriorate materials