Tripp Lite SUPER7TEL15 Protect It! Surge Suppressor Strip | Graybar Store
Tripp Lite - Protect It! Surge Suppressor Strip - SUPER7TEL15
+ / - Hover over image to Zoom
Other Views

    Protect It! Surge Suppressor Strip

    Manufacturer: Tripp Lite
    Manufacturer #: SUPER7TEL15
    SKU: 96003141
    $47.30
    Checking Pricing
         
    No. of Outlets:7
    Max. Surge Current:2520 Joules/156,000A
    Clamping Voltage:120V
    Plug Configuration:Right Angle NEMA 5-15P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # SUPER7TEL15
    • Clamping Voltage 120V
    • Max. Surge Current 2520 Joules/156,000A
    • No. of Outlets 7
    • Plug Configuration Right Angle NEMA 5-15P
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Protect It!™ Series Surge protected power strip with (7) 15A outlets that accommodate (3) large transformer plugs. Power strip also protects (2) RJ-11 telephone jacks.
    • 15-foot cord
    • Light grey plastic.
    • 7 outlets
    • 2520 joule rating
    • Modem/fax surge protection