Tripp Lite SUPER-7 Protect It! Surge Suppressor Strip | Graybar Store
Tripp Lite - Protect It! Surge Suppressor Strip - SUPER-7
+ / - Hover over image to Zoom
Other Views

    Protect It! Surge Suppressor Strip

    Manufacturer: Tripp Lite
    Manufacturer #: SUPER-7
    SKU: 93155301
    $29.36
    Checking Pricing
         
    No. of Outlets:7
    Max. Surge Current:2160Joules/144,000A
    Clamping Voltage:120V
    Plug Configuration:NEMA 5-15P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # SUPER-7
    • Clamping Voltage 120V
    • Max. Surge Current 2160Joules/144,000A
    • No. of Outlets 7
    • Plug Configuration NEMA 5-15P
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Protect It!™ Series Surge protected power strip with (7) 15A outlets that accommodate (3) large transformer plugs.
    • 7- Outlets
    • Light grey plastic
    • 7-ft. cord with space-saving right-angle plug
    • Surge suppression rating: 2160 joules
    • EMI/RFI noise filtering
    • Can accommodate up to 3 transformers without blocking outlets