Tripp Lite TLP808 Protect It! Surge Protector Power Strip, 8 ft. | Graybar Store
Tripp Lite - Protect It! Surge Protector Power Strip, 8 ft. - TLP808
+ / - Hover over image to Zoom
Other Views

    Protect It! Surge Protector Power Strip, 8 ft.

    Manufacturer: Tripp Lite
    Manufacturer #: TLP808
    SKU: 22000791
    $34.73
    Checking Pricing
         
    Max. Surge Current:1440
    No. of Outlets:8
    Length:8 ft.
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # TLP808
    • Color Grey
    • Length 8 ft.
    • Max. Surge Current 1440
    • No. of Outlets 8
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Protect It! 8-Outlet Surge Protector, 8 ft. Cord, 1440 Joules, Light Grry Housing