Tripp Lite TLP606 Protect It! Surge Protector Power Strip, 6 ft. | Graybar Store
Tripp Lite - Protect It! Surge Protector Power Strip, 6 ft. - TLP606
+ / - Hover over image to Zoom
Other Views

    Protect It! Surge Protector Power Strip, 6 ft.

    Manufacturer: Tripp Lite
    Manufacturer #: TLP606
    SKU: 22083947
    $13.83
    Checking Pricing
         
    Max. Surge Current:790
    No. of Outlets:6
    Length:6 ft.
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # TLP606
    • Color White
    • Length 6 ft.
    • Max. Surge Current 790
    • No. of Outlets 6
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Protect It! 6-Outlet Surge Protector, 6-ft Cord, 790 Joules, Diagnostic LED, White Housing