Tripp Lite TLP604 Protect It! Surge Protector Power Strip, 4 Ft. | Graybar Store
Tripp Lite - Protect It! Surge Protector Power Strip, 4 Ft. - TLP604
+ / - Hover over image to Zoom
Other Views

    Protect It! Surge Protector Power Strip, 4 Ft.

    Manufacturer: Tripp Lite
    Manufacturer #: TLP604
    SKU: 22003328
    $13.96
    Checking Pricing
         
    Max. Surge Current:790
    No. of Outlets:6
    Length:4 ft.
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # TLP604
    • Color White
    • Length 4 ft.
    • Max. Surge Current 790
    • No. of Outlets 6
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Protect It! 6-Outlet Surge Protector, 4-ft. Cord, 790 Joules