Tripp Lite TLP712 Protect It! Surge Protector Power Strip, 12 ft. | Graybar Store
Tripp Lite - Protect It! Surge Protector Power Strip, 12 ft. - TLP712
+ / - Hover over image to Zoom
Other Views

    Protect It! Surge Protector Power Strip, 12 ft.

    Manufacturer: Tripp Lite
    Manufacturer #: TLP712
    SKU: 22083943
    $24.97
    Checking Pricing
         
    Max. Surge Current:1080
    No. of Outlets:7
    Length:12 ft.
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # TLP712
    • Color Grey
    • Length 12 ft.
    • Max. Surge Current 1080
    • No. of Outlets 7
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Protect It! 7-Outlet Surge Protector, 12-ft. Cord, 1080 Joules, Light Grey Housing