Belden FSNS6U ProSNS™ Universal Compression F-Connector, RG-6 | Graybar Store
Belden - ProSNS™ Universal Compression F-Connector, RG-6 - FSNS6U
+ / - Hover over image to Zoom
Other Views

    ProSNS™ Universal Compression F-Connector, RG-6

    Manufacturer: Belden
    Manufacturer #: FSNS6U
    SKU: 25111428
    $0.68
    Checking Pricing
         
    Termination:Compression
    Cable Type:RG-6 Standard or Quad-Shield
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # FSNS6U
    • Cable Type RG-6 Standard or Quad-Shield
    • Termination Compression
    • Connector Type F-Connector
    • Ohm Rating 75
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    ProSNS™ universal "F" connector for RG-6 standard or quad-shield cable.
    • Universal compression connector for standard through quad-shield cable
    • Connector provides superior pullout strength
    • Patented floating-pin basket is incorporated into the ProSNS™ design
    • TRUE 360° compression onto the cable providing superior RF shielding performance
    • By positioning the pin basket at the back end of the connector, the insertion of the cable center conductor is easier and more accurate