Belden FSBNC1RGB ProSNS™ BNC Compression Connector, RGB Cable | Graybar Store
Belden - ProSNS™ BNC Compression Connector, RGB Cable - FSBNC1RGB
+ / - Hover over image to Zoom
Other Views

    ProSNS™ BNC Compression Connector, RGB Cable

    Manufacturer: Belden
    Manufacturer #: FSBNC1RGB
    SKU: 25167915
    $3.39
    Checking Pricing
         
    Termination:Compression
    Cable Type:Mini-RGB
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # FSBNC1RGB
    • Cable Type Mini-RGB
    • Termination Compression
    • Connector Type BNC
    • Ohm Rating 75
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    ProSNS™ BNC connector for Mini-RGB cable with a solid or stranded center conductor 26 - 24 AWG.
    • Connector provides superior pullout strength
    • Patented floating-pin basket is incorporated into the ProSNS™ design
    • TRUE 360° compression onto the cable providing superior RF shielding performance
    • By positioning the pin basket at the back end of the connector, the insertion of the cable center conductor is easier and more accurate