Greenlee PA3560 ProPunch Termination Tool, Multi-Pair, 5 | Graybar Store
Greenlee - ProPunch Termination Tool, Multi-Pair, 5 - PA3560
+ / - Hover over image to Zoom
Other Views

    ProPunch Termination Tool, Multi-Pair, 5

    Manufacturer: Greenlee
    Manufacturer #: PA3560
    SKU: 25055071
    $166.53
    Checking Pricing
         
    Diameter (Inches):2 in.
    Product Includes:5-Pair Head
    Overall Length (Inches):10.300 IN (261.000 MM)
    Width (Inches):1.5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # PA3560
    • Type Multi Pair
    • Brand ProPunch 110
    • Diameter (Inches) 2 in.
    • Overall Length (Inches) 10.300 IN (261.000 MM)
    Product Overview:
    Multi-Pair Punch Down, Type Multi-Pair, 5 Pair Head