Viking Electronics DVA-2WA Promotion On Hold Announcerwith 2 Watt Amplifer | Graybar Store
Viking Electronics - Promotion On Hold Announcerwith 2 Watt Amplifer - DVA-2WA
+ / - Hover over image to Zoom
Other Views

    Promotion On Hold Announcerwith 2 Watt Amplifer

    Manufacturer: Viking Electronics
    Manufacturer #: DVA-2WA
    SKU: 99845633
    $173.96
    Checking Pricing
         
    Watts:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # DVA-2WA
    • Watts 2
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    8 Minute digital voice announcer with a built in 2 watt amplifier.
    • 7.5 minutes of user recordable memory
    • Select from user recorded messages or four pre-recorded on-hold pacifier messages
    • Three playback options: on demand, continuous, and timed intervals
    • Non-volatile memory (no batteries required)
    • Built-in 2 watt amplifier to connect directly to speakers
    • Record from electret mic, carbon handset, tape, CD, PC sound card or any line level device
    • 600 ohm audio output for high wattage amplifiers
    • Multiple message capabilities