Pentair Hoffman PDS208 Proline™ Steel Solid Enclosure Door | Graybar Store
Pentair Hoffman - Proline™ Steel Solid Enclosure Door - PDS208
+ / - Hover over image to Zoom
Other Views

    Proline™ Steel Solid Enclosure Door

    Manufacturer: Pentair Hoffman
    Manufacturer #: PDS208
    SKU: 97100853
    $516.31
    Checking Pricing
         
    Height (Inches):76.34 in.
    Color:Grey
    Width (Inches):31.18 in.
    Use With:Frame 2000 x 800 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # PDS208
    • Color Grey
    • Type Solid Door
    • Height (Inches) 76.34 in.
    • Width (Inches) 31.18 in.
    • For Use With Proline Modular Enclosure
    • Use With Frame 2000 x 800 mm
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Enclosure is 513.1 W x 625.1 H x 270 mm D. Type 4 enclosure is fiberglass with hidden hinges.
    Ultrx™ Type 4 Fiberglass Enclosure with Solid Door
    • Compression-molded fiberglass material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties, including high-impact resistance
    • Fiberglass is easily punched, drilled, filed or sawed
    • Seamless foam-in-place gasket assures water-tight and dust tight seal
    • Enclosure may be rotated 180 degrees for left and right hinging
    • Molded-in drip shields are standard with each enclosure
    • Fiberglass mounting brackets and stainless steel attachment screws are provided with each enclosure
    • Unique hinge design allows for standard 180 degree door opening with a maximum opening of 270 degrees
    • Door hinges are replaceable
    • Type 316 stainless steel quarter-turn latch
    • Molded-in DIN bosses
    • Molded bosses on door provide additional mounting provisions
    • Integral mounting rails provide infinite panel adjustment front to back
    • Exterior surface painted light-grey acrylic enamel for enhanced UV protection