Pentair Hoffman PF2068 Proline™ Single-Bay Frame | Graybar Store
Pentair Hoffman - Proline™ Single-Bay Frame - PF2068
+ / - Hover over image to Zoom
Other Views

    Proline™ Single-Bay Frame

    Manufacturer: Pentair Hoffman
    Manufacturer #: PF2068
    SKU: 97100922
    $742.14
    Checking Pricing
         
    Height (Inches):77.95 in.
    Color:RAL 7035 Textured Grey
    Width (Inches):23.58 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # PF2068
    • Color RAL 7035 Textured Grey
    • Height (Inches) 77.95 in.
    • Width (Inches) 23.58 in.
    Product Overview:
    Proline™ single-bay frame is 2000 x 600 x 800 mm with 42 RU.
    Proline™ Single-Bay Frame
    • Welded corners with steel corner blocks that add strength and rigidity
    • 12 gauge, roll-formed frame sections for strength
    • Flange on door and side openings deflect liquids away from the enclosure interior
    • Rectangular frame holes are designed for metric cage nut fasteners
    • Round frame holes allow numerous grounding locations using M5 thread-forming screws
    • Access to both sides of frame mounting holes allows standard components to be easily installed
    • Provisions for slide-in subpanel, rack mounting and accessory mounting
    • Simple means for joining frames to create multiple-bay enclosures
    • An open roll-formed profile design affords complete surface corrosion protection and assembly access
    • Sealed mounting for all external accessories
    • Finished with RAL 7035 textured gray polyester powder paint