GE Lighting 250R40/1/PRO ProLine R20 Incandescent Reflector | Graybar Store
GE Lighting - ProLine R20 Incandescent Reflector - 250R40/1/PRO
+ / - Hover over image to Zoom
Other Views

    ProLine R20 Incandescent Reflector

    Manufacturer: GE Lighting
    Manufacturer #: 250R40/1/PRO
    SKU: 25101101
    $10.03
    Checking Pricing
         
    Initial Lumens:2200 Lumens
    Packaging:30 per Case
    Rated Life (Hour):5000
    Wattage:250 W
    Alternate Manufacturer Part No.:24986
    Voltage Rating:120 V
    Color:Clear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 250R40/1/PRO
    • Color Clear
    • Alternate Manufacturer Part No. 24986
    • Base Type Medium
    • Bulb Shape R40
    • Initial Lumens 2200 Lumens
    • Rated Life (Hour) 5000
    • Wattage 250 W
    • Packaging 30 per Case
    • Voltage Rating 120 V
    • SAP Material Type ZSTD
    • Country of Origin HU - Hungary
    Product Overview:
    Incandescent Lamp, Voltage Rating: 120 V, Wattage: 250 W, Initial Lumens: 2200 Lumens, Bulb Shape: R40, Packaging: 30 per Case