GE Lighting ProLine R20 Incandescent Reflector | Graybar Store
GE Lighting - ProLine R20 Incandescent Reflector
+ / - Hover over image to Zoom
Other Views

    ProLine R20 Incandescent Reflector

    Manufacturer: GE Lighting
         

    ProLine R20 incandescent reflector lamps has a medium screw base.

    • Manufacturer GE Lighting
    • Base Type Medium
    • Bulb Shape R40
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Initial Lumens
    Packaging
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    Voltage Rating
    Color
    Price
    45R20/YR-PRO
    25211439
    350
    6 Per Case
    1500
    45
    73027
    120
    $
    1
    .50
    /
    EA
    25211439
    Initial Lumens
    350
    Packaging
    6 Per Case
    Rated Life (Hour)
    1500
    Wattage
    45
    Alternate Manufacturer Part No.
    73027
    Voltage Rating
    120
    Color
    $
    1
    .50
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    45R20/130V-PRO
    25236055
    300
    6 Per Case
    2000
    45
    73030
    130
    $
    1
    .92
    /
    EA
    25236055
    Initial Lumens
    300
    Packaging
    6 Per Case
    Rated Life (Hour)
    2000
    Wattage
    45
    Alternate Manufacturer Part No.
    73030
    Voltage Rating
    130
    Color
    $
    1
    .92
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    250R40/1/PRO
    25101101
    2200 Lumens
    30 per Case
    5000
    250 W
    24986
    120 V
    Clear
    $
    10
    .03
    /
    EA
    25101101
    Initial Lumens
    2200 Lumens
    Packaging
    30 per Case
    Rated Life (Hour)
    5000
    Wattage
    250 W
    Alternate Manufacturer Part No.
    24986
    Voltage Rating
    120 V
    Color
    Clear
    $
    10
    .03
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25211439 SKU, 25211439 ANALYTICS...
    Rated Life (Hour)
    1500
    Wattage
    45
    Alternate Manufacturer Part No.
    73027
    Voltage Rating
    120
    Color
    Price
    $
    1
    .50
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25236055 SKU, 25236055 ANALYTICS...
    Rated Life (Hour)
    2000
    Wattage
    45
    Alternate Manufacturer Part No.
    73030
    Voltage Rating
    130
    Color
    Price
    $
    1
    .92
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25101101 SKU, 25101101 ANALYTICS...
    Rated Life (Hour)
    5000
    Wattage
    250 W
    Alternate Manufacturer Part No.
    24986
    Voltage Rating
    120 V
    Color
    Clear
    Price
    $
    10
    .03
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available