GE Lighting Q500T3CL/PRO-6PK ProLine Quartz Halogen Lamp, T3, R7s Base, 500W, 130V | Graybar Store
GE Lighting - ProLine Quartz Halogen Lamp, T3, R7s Base, 500W, 130V - Q500T3CL/PRO-6PK
+ / - Hover over image to Zoom
Other Views

    ProLine Quartz Halogen Lamp, T3, R7s Base, 500W, 130V

    Manufacturer: GE Lighting
    Manufacturer #: Q500T3CL/PRO-6PK
    SKU: 22085771
    $1.91
    Checking Pricing
         
    Color Temperature (Kelvin):3000
    Initial Lumens:10300
    Rated Life (Hour):2000
    Wattage:500
    Alternate Manufacturer Part No.:24931
    Voltage Rating:130
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q500T3CL/PRO-6PK
    • Alternate Manufacturer Part No. 24931
    • Base Type R7s
    • Bulb Shape T2.5
    • Color Temperature (Kelvin) 3000
    • Initial Lumens 10300
    • Rated Life (Hour) 2000
    • Series ProLine
    • Wattage 500
    • Voltage Rating 130
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    ProLine® quartz T3 halogen lamp has a recessed single contact base for use on residential/office applications and 2000 rated life hours.