GE Lighting ProLine Linear Fluorescent-T8 32W Lamps | Graybar Store
GE Lighting - ProLine Linear Fluorescent-T8 32W Lamps
+ / - Hover over image to Zoom
Other Views

    ProLine Linear Fluorescent-T8 32W Lamps

    Manufacturer: GE Lighting
         

    T8 Proline linear fluorescent 32W lamps for energy efficient applications.

    • Manufacturer GE Lighting
    • Base Type G13
    • Bulb Shape T8
    • Length (Inch) 48
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Rated Life (Hour)
    Wattage
    Color Temperature (Kelvin)
    Initial Lumens
    Alternate Manufacturer Part No.
    Price
    F32T8/850/PRO/EC
    25438549
    20000
    32
    5000
    2950
    63549
    $
    2
    .70
    /
    EA
    25438549
    Rated Life (Hour)
    20000
    Wattage
    32
    Color Temperature (Kelvin)
    5000
    Initial Lumens
    2950
    Alternate Manufacturer Part No.
    63549
    $
    2
    .70
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F32T8/835/PRO/EC
    25438095
    20000
    32
    3500
    2950
    63547
    $
    2
    .70
    /
    EA
    25438095
    Rated Life (Hour)
    20000
    Wattage
    32
    Color Temperature (Kelvin)
    3500
    Initial Lumens
    2950
    Alternate Manufacturer Part No.
    63547
    $
    2
    .70
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F32T8/841/PRO/EC
    25438096
    20000
    32
    4100
    2950
    63548
    $
    2
    .70
    /
    EA
    25438096
    Rated Life (Hour)
    20000
    Wattage
    32
    Color Temperature (Kelvin)
    4100
    Initial Lumens
    2950
    Alternate Manufacturer Part No.
    63548
    $
    2
    .70
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25438549 SKU, 25438549 ANALYTICS...
    Color Temperature (Kelvin)
    5000
    Initial Lumens
    2950
    Alternate Manufacturer Part No.
    63549
    Price
    $
    2
    .70
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25438095 SKU, 25438095 ANALYTICS...
    Color Temperature (Kelvin)
    3500
    Initial Lumens
    2950
    Alternate Manufacturer Part No.
    63547
    Price
    $
    2
    .70
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25438096 SKU, 25438096 ANALYTICS...
    Color Temperature (Kelvin)
    4100
    Initial Lumens
    2950
    Alternate Manufacturer Part No.
    63548
    Price
    $
    2
    .70
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available