GE Lighting 15T6/CL/PRO ProLine® Incandescent Lamp, T6, Candelabra Screw Base | Graybar Store
     
GE Lighting - ProLine® Incandescent Lamp, T6, Candelabra Screw Base - 15T6/CL/PRO
+ / - Hover over image to Zoom
Other Views

    ProLine® Incandescent Lamp, T6, Candelabra Screw Base

    Manufacturer: GE Lighting
    Manufacturer #: 15T6/CL/PRO
    SKU: 22103392
    $1.87
    Checking Pricing
         
    Voltage Rating:145 V
    Wattage:15 W
    Color:Clear
    Packaging:60 per Case
    Initial Lumens:102 Lumens
    Alternate Manufacturer Part No.:24993
    Rated Life (Hour):15000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 15T6/CL/PRO
    • Color Clear
    • Alternate Manufacturer Part No. 24993
    • Base Type Candelabra
    • Bulb Shape T6
    • Initial Lumens 102 Lumens
    • Rated Life (Hour) 15000
    • Wattage 15 W
    • Packaging 60 per Case
    • Voltage Rating 145 V
    • SAP Material Type ZSTD
    Product Overview:
    Incandescent Lamp, Voltage Rating: 145 V, Wattage: 15 W, Initial Lumens: 102 Lumens, Bulb Shape: T6, Packaging: 60 per Case