GE Lighting Q300T3CL/PRO-6PK ProLine Halogen Lamp, T3, R7s Base | Graybar Store
GE Lighting - ProLine Halogen Lamp, T3, R7s Base - Q300T3CL/PRO-6PK
+ / - Hover over image to Zoom
Other Views

    ProLine Halogen Lamp, T3, R7s Base

    Manufacturer: GE Lighting
    Manufacturer #: Q300T3CL/PRO-6PK
    SKU: 22085769
    $1.91
    Checking Pricing
         
    Color Temperature (Kelvin):2950
    Initial Lumens:5950 Lumens
    Rated Life (Hour):2000
    Wattage:300 W
    Alternate Manufacturer Part No.:24929
    Voltage Rating:120 V
    Color:Clear
    Packaging:6 per Case
    CBCP:2950 CBCP
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q300T3CL/PRO-6PK
    • Color Clear
    • Alternate Manufacturer Part No. 24929
    • Base Type R7s
    • Bulb Shape T2.5
    • Color Temperature (Kelvin) 2950
    • Initial Lumens 5950 Lumens
    • Rated Life (Hour) 2000
    Product Overview:
    Halogen Lamp, Voltage Rating: 120 V, Wattage: 300 W, Rated Life (Hour): 2000 hr, Base Type: R7s, Bulb Shape: T2.5