GE Lighting ProLine Halogen Lamp, T3, R7s Base | Graybar Store
GE Lighting - ProLine Halogen Lamp, T3, R7s Base
+ / - Hover over image to Zoom
Other Views

    ProLine Halogen Lamp, T3, R7s Base

    Manufacturer: GE Lighting
         

    ProLine® T3 quartz halogen lamp has a recessed single contact base for use on residential and office lighting.

    • Manufacturer GE Lighting
    • Base Type R7s
    • Bulb Shape T2.5
    • Series ProLine
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color Temperature (Kelvin)
    Initial Lumens
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    Voltage Rating
    Color
    Packaging
    CBCP
    Price
    Q500T3CL/PRO-6PK
    22085771
    3000
    10300
    2000
    500
    24931
    130
    $
    1
    .91
    /
    EA
    22085771
    Color Temperature (Kelvin)
    3000
    Initial Lumens
    10300
    Rated Life (Hour)
    2000
    Wattage
    500
    Alternate Manufacturer Part No.
    24931
    Voltage Rating
    130
    Color
    Packaging
    CBCP
    $
    1
    .91
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Q300T3CL/PRO-6PK
    22085769
    2950
    5950 Lumens
    2000
    300 W
    24929
    120 V
    Clear
    6 per Case
    2950 CBCP
    $
    1
    .91
    /
    EA
    22085769
    Color Temperature (Kelvin)
    2950
    Initial Lumens
    5950 Lumens
    Rated Life (Hour)
    2000
    Wattage
    300 W
    Alternate Manufacturer Part No.
    24929
    Voltage Rating
    120 V
    Color
    Clear
    Packaging
    6 per Case
    CBCP
    2950 CBCP
    $
    1
    .91
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22085771 SKU, 22085771 ANALYTICS...
    Rated Life (Hour)
    2000
    Wattage
    500
    Alternate Manufacturer Part No.
    24931
    Voltage Rating
    130
    Color
    Packaging
    CBCP
    Price
    $
    1
    .91
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22085769 SKU, 22085769 ANALYTICS...
    Rated Life (Hour)
    2000
    Wattage
    300 W
    Alternate Manufacturer Part No.
    24929
    Voltage Rating
    120 V
    Color
    Clear
    Packaging
    6 per Case
    CBCP
    2950 CBCP
    Price
    $
    1
    .91
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available