GE Lighting Q10T3/12V/CL/PRO ProLine® Halogen Lamp, Quartz, 2-Pin, 12V | Graybar Store
GE Lighting - ProLine® Halogen Lamp, Quartz, 2-Pin, 12V - Q10T3/12V/CL/PRO
+ / - Hover over image to Zoom
Other Views

    ProLine® Halogen Lamp, Quartz, 2-Pin, 12V

    Manufacturer: GE Lighting
    Manufacturer #: Q10T3/12V/CL/PRO
    SKU: 22085749
    $26.58
    Checking Pricing
         
    Voltage Rating:12 V
    Wattage:10 W
    Color:Clear
    Packaging:100 per Case
    Initial Lumens:140 Lumens
    Alternate Manufacturer Part No.:24924
    Rated Life (Hour):2000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q10T3/12V/CL/PRO
    • Color Clear
    • Alternate Manufacturer Part No. 24924
    • Base Type 2-Pin GY6.35
    • Bulb Shape T3
    • Initial Lumens 140 Lumens
    • Rated Life (Hour) 2000
    • Wattage 10 W
    • Packaging 100 per Case
    • Voltage Rating 12 V
    • SAP Material Type ZSTD
    • Country of Origin HU - Hungary
    Product Overview:
    Halogen Lamp, Voltage Rating: 12 V, Wattage: 10 W, Rated Life (Hour): 2000 hr, Base Type: 2-Pin G4, Bulb Shape: T3