GE Lighting GEC218-MVPS-3W NEW ProLine® CFL Electronic Ballast, 1 or 2 Lamps, 22-45 Lamp Watts | Graybar Store
GE Lighting - ProLine® CFL Electronic Ballast, 1 or 2 Lamps, 22-45 Lamp Watts - GEC218-MVPS-3W NEW
+ / - Hover over image to Zoom
Other Views

    ProLine® CFL Electronic Ballast, 1 or 2 Lamps, 22-45 Lamp Watts

    Manufacturer: GE Lighting
    Manufacturer #: GEC218-MVPS-3W NEW
    SKU: 25553158
    $27.20
    Checking Pricing
         
    Alternate Manufacturer Part No.:63093
    Ballast Factor:Normal
    Input Voltage:120/277
    No. of Lamps:1 or 2
    Lamp Watts:22 to 45
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GEC218-MVPS-3W NEW
    • Alternate Manufacturer Part No. 63093
    • Ballast Factor Normal
    • Ballast Technology Electronic
    • Input Voltage 120/277
    • Lamp Type CFL
    • Lamp Watts 22 to 45
    • No. of Lamps 1 or 2
    • Starting method Programmed Start; Rapid Start
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    ProLine® high frequency electronic ballasts for 1 or 2 CFL lamps 22 to 45 watts.