GE Lighting GEC226-MVPS-BES ProLine® Ballast, Electronic, Programmed Start, CFL, 1 or 2-Lamp, Product Code 63098 | Graybar Store
GE Lighting - ProLine® Ballast, Electronic, Programmed Start, CFL, 1 or 2-Lamp, Product Code 63098 - GEC226-MVPS-BES
+ / - Hover over image to Zoom
Other Views

    ProLine® Ballast, Electronic, Programmed Start, CFL, 1 or 2-Lamp, Product Code 63098

    Manufacturer: GE Lighting
    Manufacturer #: GEC226-MVPS-BES
    SKU: 25474686
    $38.91
    Checking Pricing
         
    Alternate Manufacturer Part No.:63098
    Ballast Factor:Normal
    Input Voltage:120/277
    No. of Lamps:1 or 2
    Lamp Watts:13 to 70
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GEC226-MVPS-BES
    • Alternate Manufacturer Part No. 63098
    • Ballast Factor Normal
    • Ballast Technology Electronic
    • Input Voltage 120/277
    • Lamp Type CFL
    • Lamp Watts 13 to 70
    • No. of Lamps 1 or 2
    • Starting method Programmed Start; Rapid Start
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    ProLine® high frequency electronic ballasts for 1 or 2 CFL lamps 13 to 70 watts.