Pentair Hoffman PBARA8 Proline® Adjustable Rack Mounting Rails | Graybar Store
Pentair Hoffman - Proline® Adjustable Rack Mounting Rails - PBARA8
+ / - Hover over image to Zoom
Other Views

    Proline® Adjustable Rack Mounting Rails

    Manufacturer: Pentair Hoffman
    Manufacturer #: PBARA8
    SKU: 25095827
    $145.00
    Checking Pricing
         
    Height (Inches):9 in.
    Color:Natural
    Width (Inches):33.5 in.
    Use With:Frame Depth 800 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # PBARA8
    • Color Natural
    • Height (Inches) 9 in.
    • Width (Inches) 33.5 in.
    • Use With Frame Depth 800 mm
    Product Overview:
    Proline® adjustable rack mounting rails for 800 deep Proline frame.
    Proline™ adjustable rack mounting rails includes (2) right-hand and (2) left-hand 12 gauge plated steel mounting rails. Hardware is included.