Pentair Hoffman PRA1920TP Proline™ 19-Inch Rack Angles with Tapped Holes | Graybar Store
Pentair Hoffman - Proline™ 19-Inch Rack Angles with Tapped Holes - PRA1920TP
+ / - Hover over image to Zoom
Other Views

    Proline™ 19-Inch Rack Angles with Tapped Holes

    Manufacturer: Pentair Hoffman
    Manufacturer #: PRA1920TP
    SKU: 97100450
    $240.86
    Checking Pricing
         
    Height (Inches):73.52 in.
    Color:Black
    Width (Inches):19 in.
    Use With:Rack Equipment and Accessories
    Rack Units:42
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # PRA1920TP
    • Color Black
    • Rack Units 42
    • Height (Inches) 73.52 in.
    • Width (Inches) 19 in.
    • Use With Rack Equipment and Accessories
    Product Overview:
    Proline™ 19-inch rack angles have tapped holes and fits a 2000 mm frame.
    Proline™ 19-Inch Rack Angles with Tapped Holes
    • Rack Angles are furnished in pairs and are available with tapped holes that directly accommodate 10-32 screws
    • Rack Angles comply with ANSI/EIA RS-310-D rack mounting standards
    • Rack Angles can be mounted directly to the enclosure frame or on grid system straps at almost any depth location
    • Rack Angles are plated
    • All mounting hardware to install Rack Angles is included
    • The standard rack angle position is 44 mm behind the door opening
    • Rack Angles can be moved forward if desired
    • Shelves, drawer, guides and pull-out shelves require two sets of Rack Angles or frame accessory brackets installed in the frame
    • Max. 20 lb. (9.1 kg) per rack unit for equipment under 20-in. (508- mm) deep
    • Equipment over 20-in. (508-mm) deep or over 20 lb. (9.1 kg) per rack unit requires rear support
    • 12 gauge plated steel with 10-32 tapped holes
    • Angles are fixed directly into a 600-mm wide enclosure frame
    • To mount 19-in. Rack Angles in 700- or 800-mm wide frames, use frame reducing brackets