Klein Tools 603-7 Profilated Phillips-Tip Screwdriver with Round Shank | Graybar Store
Klein Tools - Profilated Phillips-Tip Screwdriver with Round Shank - 603-7
+ / - Hover over image to Zoom
Other Views

    Profilated Phillips-Tip Screwdriver with Round Shank

    Manufacturer: Klein Tools
    Manufacturer #: 603-7
    SKU: 88153547
    $11.61
    Checking Pricing
         
    Tip Size:No. 2
    Overall Length (Inches):11-15/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 603-7
    • Country of Origin US - USA
    • Handle Color Black and Yellow
    • Overall Length (Inches) 11-15/16
    Product Overview:
    11-15/16-inch prolilated Phillips-tip screwdriver with round shank has no. 2 tip and 7-inch shank
    • 1000V rated for safety.
    • Durable, two-layer, molded insulation to meet or exceed all ASTM and IEC standards for insulated tools.
    • Custom US-made tool steel.
    • Cushion-Grip handle for superior torque and comfort.
    • Made in