Klein Tools 603-4 Prolilated Phillips-Tip Screwdriver with Round Shank | Graybar Store
Klein Tools - Prolilated Phillips-Tip Screwdriver with Round Shank - 603-4
+ / - Hover over image to Zoom
Other Views

    Prolilated Phillips-Tip Screwdriver with Round Shank

    Manufacturer: Klein Tools
    Manufacturer #: 603-4
    SKU: 88153545
    $10.38
    Checking Pricing
         
    Tip Size:No. 2
    Overall Length (Inches):8-5/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 603-4
    • Country of Origin US - USA
    • Handle Color Black and Yellow
    • Overall Length (Inches) 8-5/16
    Product Overview:
    8-5/26-inch prolilated Phillips-tip screwdriver with round shank has no. 2 tip and 4-inch shank
    • Tip is precision-machined to provide a more consistent geometric symmetry than conventional phillips-tip screwdrivers
    • Provides accurate fit and torque without slippage
    • Klein offers a lifetime warranty on material defects and workma