Klein Tools 603-3 Prolilated Phillips-Tip Screwdriver with Round Shank | Graybar Store
Klein Tools - Prolilated Phillips-Tip Screwdriver with Round Shank - 603-3
+ / - Hover over image to Zoom
Other Views

    Prolilated Phillips-Tip Screwdriver with Round Shank

    Manufacturer: Klein Tools
    Manufacturer #: 603-3
    SKU: 88153544
    $8.99
    Checking Pricing
         
    Tip Size:No. 1
    Overall Length (Inches):6-3/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 603-3
    • Country of Origin US - USA
    • Handle Color Black and Yellow
    • Overall Length (Inches) 6-3/4
    Product Overview:
    6-3/4-inch prolilated Phillips-tip screwdriver with round shank has no. 1 tip and 3-inch shank
    • Tip is precision-machined to provide a more consistent geometric symmetry than conventional phillips-tip screwdrivers
    • Provides accurate fit and torque without slippage
    • Klein offers a lifetime warranty on material defects and workma