Crouse Hinds (Eaton) 20590 Runway Lamp, G6 Base, 62W, 6.6A | Graybar Store
Crouse Hinds (Eaton) - Runway Lamp, G6 Base, 62W, 6.6A - 20590
+ / - Hover over image to Zoom
Other Views

    Runway Lamp, G6 Base, 62W, 6.6A

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 20590
    SKU: 97182089
    $45.89
    Checking Pricing
         
    Wattage:62 W
    Packaging:1 per Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 20590
    • Bulb Shape MR16
    • Wattage 62 W
    • Packaging 1 per Box
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Eaton® Crouse-Hinds Projection Lamp, Wattage: 62 W, Packaging: 1 per Box