GE Lighting GE432MVPS-N-V03 Programmed Start Dimming | Graybar Store
GE Lighting - Programmed Start Dimming - GE432MVPS-N-V03
+ / - Hover over image to Zoom
Other Views

    Programmed Start Dimming

    Manufacturer: GE Lighting
    Manufacturer #: GE432MVPS-N-V03
    SKU: 25265679
    $69.33
    Checking Pricing
         
    No. of Lamps:4
    Input Voltage:120 to 277 V
    Ballast Factor:0.88
    Alternate Manufacturer Part No.:75382
    Additional Features:Anti-Striation Control for Use with F32T8/WM or F28T8 Lamps; Compatible with Class 1 or Class 2 LV 0 to 10VDC Controller;
    Lamp Watts:114 @ 120 V W
    Min. Starting Temp. (Degrees F):60
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GE432MVPS-N-V03
    • Additional Features Anti-Striation Control for Use with F32T8/WM or F28T8 Lamps; Compatible with Class 1 or Class 2 LV 0 to 10VDC Controller;
    • Alternate Manufacturer Part No. 75382
    • Ballast Factor 0.88
    • Ballast Technology Electronic
    • Brand UltraStart
    • Input Voltage 120 to 277 V
    • Lamp Type Fluorescent
    • Lamp Watts 114 @ 120 V W
    • Min. Starting Temp. (Degrees F) 60
    • No. of Lamps 4
    • Starting method Rapid Start
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    UltraStart™ Programmed Start Dimming, 0.88, Ballast Technology: Electronic, Input Voltage: 120 to 277 V, Lamp Type: Fluorescent, Lamp Watts: 114 @ 120 V W