GE Lighting GE332MVPS-H-V03 Programmed Start Dimming | Graybar Store
GE Lighting - Programmed Start Dimming - GE332MVPS-H-V03
+ / - Hover over image to Zoom
Other Views

    Programmed Start Dimming

    Manufacturer: GE Lighting
    Manufacturer #: GE332MVPS-H-V03
    SKU: 25265676
    $68.35
    Checking Pricing
         
    No. of Lamps:2; 3
    Input Voltage:120 to 277 V
    Ballast Factor:1.18
    Alternate Manufacturer Part No.:75384
    Additional Features:Anti-Striation Control for Use with F32T8 F32T8/WM F28T8; Cathode Cutout Technology From 100 to 80%; Compatible with Class
    Lamp Watts:116 @ 120 V W
    Min. Starting Temp. (Degrees F):60
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GE332MVPS-H-V03
    • Additional Features Anti-Striation Control for Use with F32T8 F32T8/WM F28T8; Cathode Cutout Technology From 100 to 80%; Compatible with Class
    • Alternate Manufacturer Part No. 75384
    • Ballast Factor 1.18
    • Ballast Technology Electronic
    • Brand UltraStart
    • Input Voltage 120 to 277 V
    Product Overview:
    UltraStart™ Programmed Start Dimming, 1.18, Ballast Technology: Electronic, Input Voltage: 120 to 277 V, Lamp Type: Fluorescent, Lamp Watts: 116 @ 120 V W