Viking Electronics TR-1 Programmable Toll Restrictor | Graybar Store
Viking Electronics - Programmable Toll Restrictor - TR-1
+ / - Hover over image to Zoom
Other Views

    Programmable Toll Restrictor

    Manufacturer: Viking Electronics
    Manufacturer #: TR-1
    SKU: 93161955
    $93.36
    Checking Pricing
         
    Additional Features:Compatible with Touch Tone or Rotary Phones
    Dimensions:2.25 W x 0.88 D x 2.75 H in
    Voltage (Volts):24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # TR-1
    • Dimensions 2.25 W x 0.88 D x 2.75 H in
    • Voltage (Volts) 24
    • Additional Features Compatible with Touch Tone or Rotary Phones
    • Country of Origin US - USA
    Product Overview:
    Toll Restrictor, Dimensions: 2.25 W x 0.88 D x 2.75 H in, Voltage (Volts): 24 V DC