Intermatic EJ500 Programmable Timer | Graybar Store
Intermatic - Programmable Timer - EJ500
+ / - Hover over image to Zoom
Other Views

    Programmable Timer

    Manufacturer: Intermatic
    Manufacturer #: EJ500
    SKU: 25458190
    $30.15
    Checking Pricing
         
    Time Cycle:7 day
    Color:White
    Switch Type:3-Way Switch
    Use With:Incandescent Lighting
    Amps:4 A
    Voltage (Volts):125
    Clock Motor Voltage:125V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # EJ500
    • Color White
    • Voltage (Volts) 125
    • Amps 4 A
    • Clock Motor Voltage 125V
    • Switch Type 3-Way Switch
    • Time Cycle 7 day
    • Use With Incandescent Lighting
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Intermatic® Programmable Timer, White, Voltage (Volts): 125 V AC, Amps: 4 (Ballast) A; 4 (Tungsten) A, Clock Motor Voltage: 125 V AC, Switch Type: 3-Way Switch