Square D (Schneider Electric) BMXDDM16022 Programmable Logic Digital Controller BMX Input/Output Module | Graybar Store
Square D (Schneider Electric) - Programmable Logic Digital Controller BMX Input/Output Module - BMXDDM16022
+ / - Hover over image to Zoom
Other Views

    Programmable Logic Digital Controller BMX Input/Output Module

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: BMXDDM16022
    SKU: 25127535
    $323.62
    Checking Pricing
         
    Input Voltage:24 V DC
    Input Amperage:3.5 mA
    Output Amperage:0.5 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # BMXDDM16022
    • Input Amperage 3.5 mA
    • Input Voltage 24 V DC
    • Output Amperage 0.5 A
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Discrete Input And Output Module, Input Voltage: 24 V DC, Output Amerage: 0.5 A, Input Amperage: 3.5 mA